• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane ComfortLink™ II 20 SEER 1/3 hp R-410A Split-System Air Conditioner

T4TTV0024A1000A

Tonnage:

SPECIFICATIONS

AMP
17, 25
BTU
24000
Collection
ComfortLink™ II
Decibel Rating dB
66 dB
Depth
30 in
Energy Star Compliant
No
Height
48 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
2680
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
20
Suction Line OD
5/16 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
207
Width
33 in

Starting at
Call for Pricing
  • QUANTITY