Foundation™ 15 Tons 460 V Three Phase Commercial Packaged Gas/Electric Unit

Part #TGBC180A4EMA0000  |  Item #7629093  |  Manufacturer Part #GBC180A4EMA0000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Foundation™

Configuration: Convertible

MBH: 180

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Tonnage: 15 Tons

Volts: 460V