GAF2S 2.5 Tons Single-Stage Convertible 1/3 hp Air Handler

Part #TGAF2A0A30S21EE  |  Item #7032176  |  Manufacturer Part #GAF2A0A30S21EE

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 1.7

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Collection: GAF2S

Configuration: Convertible

Depth: 21-4/5 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 39-1/2 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: TGAF2A0AS21EE

Volts: 208/230V

Weight: 111

Width: 17-1/2 in