• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane GAM5B Series 5 Ton Convertible 1 hp Air Handler

TGAM5B0C60M51SB

Tonnage:

5 Tons

SPECIFICATIONS

AMP
7.6
BTU
60000
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
No
Fan Speeds
5
Height
61-3/4 in
Horsepower
1 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Weight
170
Width
23-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.