DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XL16C Gas or Electric Convertible Packaged

T4YCZ6048A4096D

Tonnage:

SPECIFICATIONS

BTU
48000
Collection
XL16C
Configuration
Convertible
EER
12
Energy Star Compliant
No
Fuel Type
Natural Gas
Max CFM
1520
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
No
Volts
460V

Starting at
Call for Pricing
  • QUANTITY