• Cart

Trane Heater with Breaker TBAYHTRC106A

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Heater with Breaker

TBAYHTRC106A

Watts:

SPECIFICATIONS

AMP
26, 30
Auto Switching Heat Cool
No
BTU
19600
Brand Model Compatibility
4WHC3024A1000 Packaged Heat Pump
ETL Listed
No
Energy Star Compliant
No
MBH
19.6
Phase
Single Phase
Power Source
Electric
Stages
Single
Type
Breaker
UL Listed
No
Volts
208/240V
Watts
5.76

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS