• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Heater with Breaker

TBAYHTRL405A

Watts:

SPECIFICATIONS

AMP
10
Brand Model Compatibility
TWE060A4 Air Handler
Energy Star Compliant
No
Phase
Triple Phase
Power Source
Electric
Stages
Single
Type
Breaker
Volts
460V
Watts
5

Starting at
Call for Pricing
  • QUANTITY