• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Heater

TBAYHTRX306B

Watts:

SPECIFICATIONS

BTU
20500
Brand Model Compatibility
Packaged Heat Pump
Energy Star Compliant
No
MBH
20.5
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Volts
208/230V
Watts
6
Weight
10

Starting at
Call for Pricing
  • QUANTITY