• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane HTR Series Heater with Breaker

TBAYEAAC05BK1AA

Watts:

SPECIFICATIONS

BTU
12300
Collection
HTR Series
Energy Star Compliant
No
MBH
12.3
Phase
Single Phase
Power Source
Electric
Stages
Two
Type
Breaker
Volts
208/240V
Watts
5

Starting at
Call for Pricing
  • QUANTITY