DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Heater with Breaker

TBAYHTRM5BRKA

Watts:

SPECIFICATIONS

AMP
20.8, 27.3
BTU
17100
Brand Model Compatibility
TMM4A0A24S21SA Air Handler
Depth
21 in
Energy Star Compliant
No
Height
10 in
MBH
17.1
Phase
Single Phase
Power Source
Electric
Type
Breaker
Volts
240V
Watts
5
Width
6 in

Starting at
Call for Pricing
  • QUANTITY