• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane HTR Series Heater with Lugs

TBAYHTR1505LUGA

Watts:

SPECIFICATIONS

AMP
20
BTU
16400
Brand Model Compatibility
Series 3 Air Handlers
Collection
HTR Series
Energy Star Compliant
No
MBH
16.4
Phase
Single Phase
Power Source
Electric
Stages
Single
Type
Lugs
Volts
208/240V
Watts
5

Starting at
Call for Pricing
  • QUANTITY