95% AFUE - 70,000 BTU - Horizontal/Upflow - ECM - Furnace
L9X1 Series 95% AFUE - 70,000 BTU - Horizontal/Upflow - ECM - Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eco-friendly heating
- Super-high efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Stay warm and eco-friendly with a furnace capable of reducing NOx emissions by up to 65 percent
- Built to last as long as you need
- Affordable comfort
Documents
Specifications
- AFUE:
- 95.00 %
- BTU:
- 70000
- BTU Heat Rating:
- 67000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Collection:
- L9X1 Series
- Configuration:
- Horizontal
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Ignition System:
- Silicon Nitride
- MBH:
- 70
- Material:
- Steel
- Max Fuse Size:
- 15
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 4 Ton
- Width:
- 21 in