9W Dimmable LED Base
LinearLinc 9W Dimmable LED Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Average Life:
- 22.8 yr
- Collection:
- LinearLinc
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-4/5 in
- Length:
- 5-1/5 in
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Smart Home Compatibility:
- Nexia, Z-Wave
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W
- Weight:
- 0.35 oz
- Width:
- 3-1/10 in
- Wireless Communication - FEI:
- Z-Wave