16-1/4 in. Side Return Kit
16-1/4 in. Side Return Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- GAM5B0A18M11EA, GAM5B0A18M11SBGAM5B0A24M21SB, GAM5B0A24M21EA, GAM5B0B30M21EA, GAM5B0B30M21SB, GAM5B0B36M31EA, GAM5B0B36M31SB, GAM5B0C42M31EA, GAM5B0C42M31SB, GAM5B0C48M41EA, GAM5B0C48M41SB, GAM5B0C60M51EA, GAM5B0C60M51SB
- Depth:
- 1 in
- Height:
- 16-1/4 in
- Material:
- Metal, Steel
- Product Type:
- Side Return Kit
- Weight:
- 4 lb
- Width:
- 19-3/4 in