4 Heat/2 Cool 7-Day Programmable Thermostat
This product has been replaced by
Manufacturer Part #TCONT724AS42DA
NEXIA-T 4 Heat/2 Cool 7-Day Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Size:
- 9V
- Collection:
- NEXIA-T
- Depth:
- 1 in
- Height:
- 3-1/2 in
- Power Source:
- Battery, Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 4H/2C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 5-3/4 in
- Wireless Communication - FEI:
- Wi-Fi, Z-Wave