Non-programmable Thermostat
Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required for restricted mode
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 2TWA0030-072A
- Energy Star Compliant:
- No
- Product Type:
- Thermostat Kit
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 10 to 46 Deg F
- Touch Screen -:
- No