7-1/2 x 17-1/2 in. 1500 cfm Media Air Filter
Perfect Fit™ 7-1/2 x 17-1/2 in. 1500 cfm Media Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits in tight spaces and in virtually any position
- Heavy-duty construction assures long life and continued reliability
- Uses less energy than a 40 W bulb
- Five year warranty on power pack, throwaway pre-filter and grounded power cord
- Throwaway pre-filter
- Grounded power cord
- Painted cabinet matches furnace/air handler
- Perfect Fit™ bottom and side return on standard-width models
Specifications
- CFM:
- 1500 ft3/min
- Collection:
- Perfect Fit™
- Depth:
- 27 in
- Height:
- 7-1/2 in
- MERV Rating:
- 8
- Width:
- 17-1/2 in