Precedent™ 10 Ton 15 SEER R-22 2-Stage Lanced Convertible Natural Gas and Propane 118 MBH 1 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

Part #TYSC120H3RMA0000  |  Item #7598797  |  Manufacturer Part #YSC120H3RMA0000

Call for Pricing

Tonnage:

10 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

BTU: 120000

BTU Cooling Rating: 118000 Btu/h

BTU Heat Rating: 250000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 86 dB

EER: 10.2

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

MBH: 120

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-22

SEER: 15

Stages: Two

Tonnage: 10 Tons

UL Listed: No

Volts: 208/230V

Weight: 7.2