DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 10 Ton 15 SEER R-22 2-Stage Lanced Convertible Natural Gas and Propane 118 MBH 1 hp 460V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

TYSC120H4RHA019H

Manufacturer Part #: YSC120H4RHA019H

Tonnage:

10 Tons

SPECIFICATIONS

AFUE
81.00
BTU
120000
BTU Cooling Rating
118000 Btu/h
BTU Heat Rating
250000 Btu/h
Coil Type
Lanced
Collection
Precedent™
Compressor Type
Scroll
Configuration
Convertible
EER
10.2
Fuel Type
Natural Gas, Propane
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
120
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-22
SEER
15
Stages
Two
Tonnage
10 Tons
UL Listed
No
Volts
460V
Weight
7.2

Print