10 Tons 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Precedent™ 10 Tons 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 10 Tons 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC120F3EHA001S
  • Item #7255669
  • Manufacturer Part #YHC120F3EHA001S
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
52.6, 56.6
BTU:
120000
BTU Cooling Rating:
117000 Btu/h
BTU Heat Rating:
250000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
88 dB
EER:
10.2
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
MBH:
120
Max CFM:
4000 cfm
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
208/230V