10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

You last purchased this on
 
Trane

Precedent™ 10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #TYHC120F3EHA0000
  • Item #5169194
  • Manufacturer Part #YHC120F3EHA0000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible
MBH:
120
Phase:
Three Phase
Power Source:
Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
10 Ton
Type:
TYHC120F3EHA0000
Volts:
230V