Precedent™ 10 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC120H3RHA0DKU  |  Item #7589488  |  Manufacturer Part #YSC120H3RHA0DKU

Call for Pricing

Type:

TYSC120H3RHA0DKU
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

Type: TYSC120H3RHA0DKU

Volts: 230V