Trane

Precedent™ 10 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC120F4RMA0CMV  |  Manufacturer Part #YHC120F4RMA0CMV

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 120

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

Volts: 460V