Trane
Precedent™ 10 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC120F4RMA328Q | Item #7502661 | Manufacturer Part #YHC120F4RMA328Q
Call for Pricing
Type:
TYHC120F4RMA328QPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 120
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
Stages: Two
Tonnage: 10 Tons
Type: TYHC120F4RMA328Q
Volts: 460V