Precedent™ 10 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC120F4RMA32ND  |  Item #7507949  |  Manufacturer Part #YHC120F4RMA32ND

Call for Pricing

Type:

TYHC120F4RMA32ND

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 120

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

Type: TYHC120F4RMA32ND

Volts: 460V