Precedent™ 10 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYSC120H4RHA0000  |  Item #7567045  |  Manufacturer Part #YSC120H4RHA0000

Type:

TYSC120H4RHA0000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 120

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

Stages: Two

Tonnage: 10 Tons

Type: TYSC120H4RHA0000

Volts: 460V