Trane

Precedent™ 3 Tons 230V Single Phase Commercial Packaged Gas/Electric Unit

Part #TYHC036E1RLB04D0  |  Item #5133071  |  Manufacturer Part #YHC036E1RLB04D0

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 78.00

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 36

Max CFM: 1200

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15.2

Stages: Single

Tonnage: 3 Tons

Volts: 230V