Precedent™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTSC036G3R0A00CF  |  Item #7502659  |  Manufacturer Part #TSC036G3R0A00CF

Type:

TTSC036G3R0A00CF
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 36

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 3 Tons

Type: TTSC036G3R0A00CF

Volts: 208/230V