Precedent™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC036E3EMA004V  |  Item #4563017  |  Manufacturer Part #YHC036E3EMA004V

Type:

TYHC036E3EMA004V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 36

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14.4

Stages: Single

Tonnage: 3 Tons

Type: TYHC036E3EMA004V

Volts: 230V