Trane
Precedent™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC036E3RMA07W2 | Item #7162814 | Manufacturer Part #YHC036E3RMA07W2
Call for Pricing
Type:
TYHC036E3RMA07W2How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Lanced
Collection: Precedent™
Configuration: Convertible
MBH: 36
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 14.4
Stages: Single
Tonnage: 3 Tons
Type: TYHC036E3RMA07W2
Volts: 230V