DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 3 Tons 230V Triple Phase Commercial Packaged Gas/Electric Unit

TYHC036E3RLA03LM

Manufacturer Part #: YHC036E3RLA03LM

Tonnage:

3 Tons

SPECIFICATIONS

AFUE
78.00
Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
MBH
36
Max CFM
1200
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
SEER
15
Stages
Single
Tonnage
3 Tons
Volts
230V

Print