Precedent™ 3 Tons 460V Low Heat High Efficiency Convertible Packaged Gas or Electric Rooftop Unit

Part #TYHC036E4RLA06Y8  |  Item #7300721  |  Manufacturer Part #YHC036E4RLA06Y8

Call for Pricing

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Specifications

AFUE: 81.00

AMP: 10.4, 9.2

BTU: 36000

BTU Cooling Rating: 38000 Btu/h

BTU Heat Rating: 60000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Decibel Rating dB : 83 dB

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

MBH: 36

Max CFM: 1200

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-22

SEER: 12.5

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 460V