Precedent™ 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTSC036G4E0A0000  |  Item #7237111  |  Manufacturer Part #TSC036G4E0A0000

Tonnage:

3 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 36

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 3 Tons

Volts: 460V