Trane
Precedent™ 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC036E4RHA2SE0 | Item #7252690 | Manufacturer Part #YHC036E4RHA2SE0
Call for Pricing
Tonnage:
3 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Lanced
Collection: Precedent™
Configuration: Convertible
MBH: 36
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 15
Stages: Single
Tonnage: 3 Tons
Volts: 460V