Precedent™ 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC036E4RLA31UA  |  Item #7599913  |  Manufacturer Part #YHC036E4RLA31UA

Call for Pricing

Type:

TYHC036E4RLA31UA

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 36

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 14.4

Stages: Single

Tonnage: 3 Tons

Type: TYHC036E4RLA31UA

Volts: 460V