4 Ton 10 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 48 MBH 4/5 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

You last purchased this on
 
Trane

Precedent™ 4 Ton 10 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 48 MBH 4/5 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 4 Ton 10 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 48 MBH 4/5 hp 208/230V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

  • Fast #
  • Part #TYSC048G3EMB0000
  • Item #7530294
  • Manufacturer Part #YSC048G3EMB0000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
48000
BTU Cooling Rating:
49200 Btu/h
BTU Heat Rating:
95000 Btu/h
Coil Type:
Lanced
Collection:
Precedent™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
82 dB
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Horsepower:
4/5 hp
Ignition System:
Direct Spark Ignition
MBH:
48
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
1075
Refrigerant:
R-22
SEER:
10
Stages:
Single
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V