Precedent™ 4 Ton 10 SEER R-22 Single-Stage Lanced Convertible Natural Gas and Propane 48 MBH 4/5 hp 460V 3-Phase Standard Efficiency Commercial Packaged Gas and Electric

Part #TYSC048G4RHB0000  |  Item #7530321  |  Manufacturer Part #YSC048G4RHB0000

Call for Pricing

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 80.00

BTU: 48000

BTU Cooling Rating: 49200 Btu/h

BTU Heat Rating: 95000 Btu/h

Coil Type: Lanced

Collection: Precedent™

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 82 dB

Energy Star Compliant: No

Fuel Type: Natural Gas, Propane

Horsepower: 4/5 hp

Ignition System: Direct Spark Ignition

MBH: 48

Phase: Three Phase

Power Source: Electric, Gas

RPM: 1075

Refrigerant: R-22

SEER: 10

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 460V