Trane
Precedent™ 4 Tons 230 V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC048F3RHA29CP | Item #5162096 | Manufacturer Part #YHC048F3RHA29CP
Call for Pricing
Type:
TYHC048F3RHA29CPPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 48
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 15
Stages: Single
Tonnage: 4 Tons
Type: TYHC048F3RHA29CP
Volts: 230V