Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTSC048G3E0A0000  |  Item #7237127  |  Manufacturer Part #TSC048G3E0A0000

Tonnage:

4 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 48

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 4 Tons

Volts: 230V