Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TTSC048G3RBA05FL  |  Item #7360072  |  Manufacturer Part #TSC048G3RBA05FL

Call for Pricing

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 48

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 4 Tons

Volts: 230V