Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TWSC048H3RGA001S  |  Item #7253521  |  Manufacturer Part #WSC048H3RGA001S

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

MBH: 48

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 14

Stages: Single, Two

Tonnage: 4 Tons

Volts: 230V