Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC048F3ELA0001  |  Item #4931675  |  Manufacturer Part #YHC048F3ELA0001

Call for Pricing

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 79.00

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 13.4

Energy Star Compliant: No

MBH: 48

Max CFM: 1600

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 4 Tons

Volts: 208/230V