4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 79.00 %
- Coil Type:
- Micro-channel
- Configuration:
- Convertible
- EER:
- 13.4
- Energy Star Compliant:
- No
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Style Name:
- Precedent™
- Tonnage:
- 4 Ton
- Volts:
- 208/230V