Trane
Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC048F3RHA001S | Item #7259483 | Manufacturer Part #YHC048F3RHA001S
Call for Pricing
Tonnage:
4 TonsHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 48
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 15
Stages: Single
Tonnage: 4 Tons
Volts: 208/230V