Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC048F3RMA0000  |  Item #4460425  |  Manufacturer Part #YHC048F3RMA0000

Type:

TYHC048F3RMA0000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

MBH: 48

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 4 Tons

Type: TYHC048F3RMA0000

Volts: 230V