Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit

Part #TYHC048F3RMA0D2Y  |  Item #5142357  |  Manufacturer Part #YHC048F3RMA0D2Y

Tonnage:

4 Tons
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 79.00

Coil Type: Micro-channel

Collection: Precedent™

Configuration: Convertible

EER: 13.4

Energy Star Compliant: No

MBH: 48

Max CFM: 1600

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 4 Tons

Volts: 208/230V