Trane
Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC048G3EHB02JB | Item #7529673 | Manufacturer Part #YSC048G3EHB02JB
Call for Pricing
Type:
TYSC048G3EHB02JBPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
MBH: 48
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 14
Stages: Two
Tonnage: 4 Tons
Type: TYSC048G3EHB02JB
Volts: 230V