Trane

Precedent™ 4 Tons 230V Three Phase Standard Efficiency Low Heat Convertible Packaged Gas or Electric Unit

Part #TYSC048E3ELA001S  |  Manufacturer Part #YSC048E3ELA001S

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

EER: 11.1

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 4 Tons

Volts: 208/230V