DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 4 Tons 230V Triple Phase Standard Efficiency Convertible Packaged Gas or Electric Unit

TYSC048E3EMA0NN9

Manufacturer Part #: YSC048E3EMA0NN9

Tonnage:

4 Tons

SPECIFICATIONS

Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
EER
11.1
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Stages
Single
Tonnage
4 Tons
Volts
208/230V

Print

DOCUMENTS