DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 4 Tons 460V 15 Seer Three Phase Lanced High Efficiency Convertible Packaged Gas or Electric Unit

TYHC048E4RLA0HF4

Manufacturer Part #: YHC048E4RLA0HF4

Tonnage:

4 Tons

SPECIFICATIONS

AFUE
80.00
Coil Type
Lanced
Collection
Precedent™
Configuration
Convertible
Max CFM
1600
Phase
Three Phase
Power Source
Electric, Gas
SEER
15
Stages
Single
Tonnage
4 Tons
Volts
460V

Print